Shop ARO

DiaphragmPump, 1/4inNPT, Neoprene, 35gpm

  • Mfr # 666100-311-C
  • Zoro # G4334137

product price: 
$
1,549.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Neoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
666100-311-C
Zoro #
G4334137
UPC #
-
Country of Origin
China
Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Neoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Neoprene
Operating Pressure (Maximum)
120 psi
Standards
ATEX Certified
Pump Operation Type
Air
Series
PRO
Media Discharge Connection Type
NPT
For Use With Potable Systems
No
Flow Rate (Maximum)
35 gpm
Feet of Head (Maximum)
270 ft
Media Intake Connection Type
NPT
Priming
Self-Priming
Air Intake Pressure (Maximum)
120 psig
Flow Rate @ 120 psi
35 gpm
Series Family
6661
Air Consumption (Maximum)
45 scfm
Manifold Connection Standard
NPT
Media Discharge Location
Top
Media Intake Location
Bottom
Media Discharge Port Configuration
Center Horizontal
Includes Solenoid
No Solenoid Included
Diaphragm Reinforcement
Fabric Reinforced
Wetted Body Material
Aluminum
Manifold Port Connection Type
Single Port
Diaphragm Base Material
Neoprene
Fluid Chamber Assembly Type
Bolted
Material Conductivity
Conductive
Media Intake Port Configuration
Center Horizontal
Media Temperature (Maximum)
200 Degrees F
Viscosity (Maximum)
40,000 cps
Center Section Material
Aluminum
Displacement Per Stroke
0.08 gal
Mounting Hardware Material
Steel

Dimensions

Air Intake Connection Size
1/4 in
Overall Height
12.5 in
Overall Length
8.6 in
Overall Width
8 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
0.12 in
Media Intake Connection Size
1 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
8.6 in
Length
8.6 in

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Neoprene, Feet of Head (Maximum) 20 ft, Flow Rate (Maximum) 35 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.