Zoro Homepage

Diaphragm Pump, 1/2In

  • Mfr # 650778-2A4

  • Zoro # G4300738


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Solid Diameter (Maximum)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650778-2A4
Zoro #
G4300738
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.5 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Multiport

Description

Diaphragm Pump, Manifold Connection Multiport, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.