Shop FLOTRONIC

Diaphragm Pump, 1/2 in, NPT, 26 gpm

  • Mfr # A136STTRSTRIN
  • Zoro # G023947372

product price: 
$
6,481.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Backing Material
Nitrile
Media Intake Connection Size
1 in
Overall Width
310 mm
Displacement Per Stroke
0.185 L
Media Discharge Connection Type
Tri-Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A136STTRSTRIN
Zoro #
G023947372
UPC #
-
Country of Origin
United States
Diaphragm Backing Material
Nitrile
Displacement Per Stroke
0.185 L
Media Discharge Connection Type
Tri-Clamp
Manifold Port Connection Type
Multiport
Air Intake Connection Type
NPT
Item
Diaphragm Pump
Diaphragm Base Material
PTFE
Feet of Head (Maximum)
241 ft
Media Intake Location
Bottom
Pump Operation Type
Air, Gas
Media Temperature (Minimum)
5 Degrees F
Flow Rate (Maximum)
26 gpm
Check Seat Material
316 Stainless Steel
Fluid Chamber Assembly Type
One-Nut
Air Consumption (Maximum)
20 scfm
Media Discharge Location
Top
Manifold Connection Standard
Tri-Clamp
Includes Clean In Place Technology
No Clean In Place Included
Duty Cycle
Continuous
Includes Solenoid
No Solenoid Included
Media Intake Port Configuration
Side
Priming
Self-Priming
Media Discharge Port Configuration
Center Vertical
Diaphragm Reinforcement
Fabric Reinforced
Valve Type
Ball
Valve Material
PTFE
Media Intake Connection Type
Tri-Clamp
Media Temperature (Maximum)
275 Degrees F
Material Conductivity
Conductive
For Use With Potable Systems
Yes
Viscosity (Maximum)
100,000 cps
Operating Pressure (Maximum)
105 psig
Wetted Body Material
316L Stainless Steel/PTFE
Standards
CE Marked, FDA Compliant

Dimensions

Media Intake Connection Size
1 in
Overall Width
310 mm
Solid Diameter (Maximum)
6.3 mm
Overall Length
240 mm
Air Intake Connection Size
1/2 in
Media Discharge Connection Size
1 in
Overall Height
337 mm
Manufacturers Warranty Length
2 yr
Wire Rope Length
240 mm
Length
240 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 26 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.