Shop ARO

Diaphragm Pump, 1/4in NPT, PTFE, 47 gpm

  • Mfr # 6661A3-2A4-C
  • Zoro # G4335354

product price: 
$
2,041.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
316 Stainless Steel
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6661A3-2A4-C
Zoro #
G4335354
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
316 Stainless Steel
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE, Santoprene
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
For Use With Potable Systems
No
Flow Rate (Maximum)
47 gpm
Series Family
6661
Air Intake Pressure (Maximum)
120 psig
Flow Rate @ 120 psi
47 gpm
Media Intake Connection Type
NPT
Series
PRO
Media Discharge Connection Type
NPT
Manifold Connection Type
Flange
Priming
Self-Priming
Feet of Head (Maximum)
275 ft
Diaphragm Backing Material
Santoprene
Wetted Body Material
Polypropylene
Manifold Port Connection Type
Single Port
Includes Solenoid
No Solenoid Included
Media Discharge Port Configuration
Center Horizontal
Displacement Per Stroke
0.085 gal
Diaphragm Base Material
PTFE
Center Section Material
Aluminum
Diaphragm Reinforcement
Not Reinforced
Media Intake Port Configuration
Center Horizontal
Media Discharge Location
Top
Mounting Hardware Material
Stainless Steel
Material Conductivity
Non-Conductive
Viscosity (Maximum)
40,000 cps
Air Consumption (Maximum)
45 scfm
Media Intake Location
Bottom
Media Temperature (Maximum)
175 Degrees F
Manifold Connection Standard
Flange
Fluid Chamber Assembly Type
Bolted

Dimensions

Air Intake Connection Size
1/4 in
Overall Length
12.7 in
Overall Width
8.1 in
Overall Height
16 in
Solid Diameter (Maximum)
0.12 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
12.7 in
Length
12.7 in

Description

Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 275 ft, Flow Rate (Maximum) 47 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.