Zoro Homepage

Diaphragm Pump

  • Mfr # 66610A-344-C

  • Zoro # G4299846


product price: $1,832.09
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66610A-344-C
Zoro #
G4299846
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Width
8 in
Overall Length
8.6 in
Overall Height
12.5 in
Solid Diameter (Maximum)
0.12 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
45 scfm
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
PTFE, Santoprene
Media Temperature (Maximum)
212 Degrees F
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Standards
ATEX Certified (CE Ex11 2GD X)
Flow Rate (Maximum)
47 gpm
Flow Rate @ 120 psi
47 gpm
Series
Pro
Media Intake Connection Type
NPTF
Series Family
6661
Air Intake Pressure (Maximum)
120 psig
For Use With Potable Systems
Yes
Media Discharge Connection Type
NPTF
Priming
Self-Priming
Feet of Head (Maximum)
15 ft
Media Intake Location
Bottom
Viscosity (Maximum)
50,000 cps
Media Discharge Location
Top
Wetted Housing Material
Aluminum

Description

Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 47 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Media Intake Location Bottom

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.