DiaphragmPump, 1/2inNPT, Buna-N, 90gpm

  • Mfr # 666150-222-C
  • Zoro # G4319473
product price: 
$
1,953.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
666150-222-C
Zoro #
G4319473
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
Buna-N
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Standards
ATEX Certified
Priming
Self-Priming
Flow Rate @ 120 psi
90 gpm
Flow Rate (Maximum)
90 gpm
For Use With Potable Systems
No
Series Family
6661
Media Discharge Connection Type
NPT
Air Intake Pressure (Maximum)
120 psig
Feet of Head (Maximum)
275 ft
Series
PRO
Media Intake Connection Type
NPT
Wetted Body Material
Aluminum
Media Discharge Location
Top
Manifold Connection Standard
NPT
Media Intake Port Configuration
Center Horizontal
Diaphragm Reinforcement
Fabric Reinforced
Air Consumption (Maximum)
100 scfm
Includes Solenoid
No Solenoid Included
Manifold Port Connection Type
Single Port
Fluid Chamber Assembly Type
Bolted
Displacement Per Stroke
0.32 gal
Media Intake Location
Bottom
Media Discharge Port Configuration
Center Horizontal
Mounting Hardware Material
Steel
Center Section Material
Aluminum
Material Conductivity
Conductive
Media Temperature (Maximum)
180 Degrees F
Viscosity (Maximum)
40,000 cps
Diaphragm Base Material
Buna-N

Dimensions

Air Intake Connection Size
1/2 in
Overall Width
14.8 in
Overall Height
18.4 in
Overall Length
13.1 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.25 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
13.1 in
Length
13.1 in

Description

Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Buna-N, Feet of Head (Maximum) 19 ft, Flow Rate (Maximum) 90 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews