Shop AT-A-GLANCE

At-A-Glance Contemporary Planner

  • Mfr # 70950X05
  • Zoro # G5487268

product price: 
$
33.99
/ea

Key Features

Refills
No
Style
Calendars And Planners-Calendars
Sheet Size
8-1/4 x 10-7/8 in
Format
One Week per Two-Page Spread; One Month per Two-Page Spread
Features
Contemporary Design, Improved Paper Resists Ink Bleed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70950X05
Zoro #
G5487268
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
8-1/4 x 10-7/8 in
Size (Bound-Side First)
11 x 8.25
Sheet Width
8 1/4 in
Sheet Height
11 in
Fits Chest Size
Contemporary Design, Improved Paper Resists Ink Bleed

Details

Refills
No
Style
Calendars And Planners-Calendars
Format
One Week per Two-Page Spread; One Month per Two-Page Spread
Features
Contemporary Design, Improved Paper Resists Ink Bleed
Cover Color
Black
Color
Black
Cover Material
Fiber Blend
Item
Planner
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Paper Color
White
Product Type
Planner
Edition Year
2023
Appointment Ruling
30-min, 8 AM to 5:30 PM (Mon-Fri); Open Scheduling (Sat-Sun)
Binding Details
Twin-Wire
Binding Type
Wire-O
Calendar Term
12-Month (Jan-Dec)
Separate Sections
Future Planning; (40) Notes/Memos Pages; Telephone/Address Directory
Calendar Reference Blocks
Past Month; Future Month
Dated/Undated
Dated
Page Format
One Week per Two-Page Spread; One Month per Two-Page Spread
Includes Julian Dates
Julian Dates Included
Refillable
Not Refillable
Date Format
One Month per Two-Page Spread, One Week per Two-Page Spread
Wire Color
Black

Description

Large - Julian Dates - Weekly, Monthly - 1 Year - January 2027 to December 2027 - 8:00 AM to 5:30 PM - Half-hourly - 1 Week, 1 Month Double Page Layout - 8 1/4" x 11" Sheet Size - White Sheet - Wire Bound - Simulated Leather, Faux Leather - Black Cover - 1 Each

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.