Time Delay Relay
- Mfr # 3-0417B500F2X
- Zoro # G924301853
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Body Material
Plastic
Features
True Off-Delay Timer
Contact Form
DPDT
Time Setting - Minimum
1 sec
Current Rating - Maximum
10 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3-0417B500F2X
- Zoro #
- G924301853
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- True Off-Delay Timer
Details
- Item
- Electromechanical Timer Switch
- Body Material
- Plastic
- Features
- True Off-Delay Timer
- Contact Form
- DPDT
- Time Setting - Minimum
- 1 sec
- Current Rating - Maximum
- 10 A
- Series
- 417B
- AC Voltage Rating
- 24-240V AC
- Time Setting - Maximum
- 5 min
- Mounting Style
- Panel
- Product Type
- Timer
Description
Electromechanical Timer Switch, Contact Form DPDT, Number of Trippers Included Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.