Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Time Delay Relay
- Mfr # 409B100F2X
- Zoro # G324301538
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Horsepower @ 120V - Maximum
1/8 hp
Mounting Style
Panel
Current Rating - Maximum
10 A
Overall Depth
3 15/16 in
AC Voltage Rating
120-240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 409B100F2X
- Zoro #
- G324301538
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 3 15/16 in
- Overall Width
- 1 7/8 in
- Overall Height
- 1 7/8 in
- Fits Chest Size
- Interval Timing, Push-Button Start, Universal Power Supply
Details
- Item
- Electromechanical Timer Switch
- Horsepower @ 120V - Maximum
- 1/8 hp
- Mounting Style
- Panel
- Current Rating - Maximum
- 10 A
- AC Voltage Rating
- 120-240V AC
- Time Setting - Minimum
- 1 sec
- Features
- Interval Timing, Push-Button Start, Universal Power Supply
- Standards
- CE Approval, cULus Listed
- Operating Temperature - Maximum
- 122 Degrees F
- DC Voltage Rating
- 24V DC
- Body Material
- Plastic
- Product Type
- Timer
- Number of Poles
- 2
- Operating Temperature - Minimum
- 0 Degrees F
- Time Setting - Maximum
- 10 hr
- Series
- 409B
- Horsepower @ 240V - Maximum
- 1/4 hp
- Contact Form
- DPDT
Description
Electromechanical Timer Switch, Number of Poles 2, Contact Form DPDT, Number of Trippers Included Not Applicable, Standards CE Approval, cULus Listed
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.