Shop AXIOM
See all product information
Create Account
64Gb Ddr4-2666 Ecc Lrdimm Taa Compliant
- Mfr # AXG84397556/1
- Zoro # G9331737
product price:Â
$
1,902.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Size
64 GB
Memory Standard
DDR4-2666/PC4-21333
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG84397556/1
- Zoro #
- G9331737
- UPC #
- 841280144912
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 64 GB
Details
- Standards
- TAA Compliant
- Memory Technology
- DDR4 SDRAM
- Error Checking
- ECC
- Item
- RAM Module
- Memory Standard
- DDR4-2666/PC4-21333
- Memory Speed
- 2666 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.