1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A
Mfr # ERL1319A
Zoro # G5530352
product price:Â $1,120.99
/ea
Free Shipping & Returns
Key Features
Motor Design
L
HP
1.5 HP
Nameplate RPM
1725
Frame
56H
Voltage
115/230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ERL1319A
Zoro #
G5530352
UPC #
781568777619
Country of Origin
United States
Details
Motor Design
L
HP
1.5 HP
Nameplate RPM
1725
Frame
56H
Voltage
115/230V
Phase
Single
Ins. Class
F
Motor Enclosure Design
OPEN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.