BrakeMotor, 2hp, 1760RPM, 230/460VAC, 143TC

  • Mfr # VEBM3558T

  • Zoro # G8052950


product price:  $2,184.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
RPM Range
1,701-1,800
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Phase
Three
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEBM3558T
Zoro #
G8052950
UPC #
781568407776
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Overall Length
17 13/16 in
Length Less Shaft
15 3/4 in

Details

HP
2 hp
RPM Range
1,701-1,800
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Phase
Three
Voltage
230/460V AC
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,760 RPM
Frame
143TC
Item
Brake Motor
Motor Application
General Purpose
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Mounting Type
C-Face
Full Load Amps
2.8 A
Hz
60 Hz
Motor Shaft Design
Round
Motor Mounting Position
Horizontal
Standards
CSA, NEMA Premium, RoHS Compliant, UR
Motor Frame Material
Steel
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Fan Cooled
Usable @ 208V
Usable at 208V
Nominal Efficiency
86.5 %
Conduit Box Position
F1
Inverter Rated
Inverter Rated
CC Number
CC010A
Brake Rating
10 ft-lb
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230/460V AC, 2.8 A Full Load Amps, 143TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.