Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run Pressure Washer Motor, 1 1/2 hp HP, 56C Frame, 230V AC Voltage

  • Mfr # PCL3513M

  • Zoro # G8052917


product price: $873.05
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
3,001-3,600
Voltage Compatibility
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL3513M
Zoro #
G8052917
UPC #
781568112397
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
Pressure Washer Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
3,001-3,600
Voltage Compatibility
230V AC
Voltage
230V AC
Frame
56C
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
6.6 A
Hz
60 Hz
Motor Application
Pressure Washer
Standards
CSA, UR
Nameplate RPM
3,450
Motor Service Factor
1.15
Motor Shaft Rotation
CCW
Motor Bearings
Ball
Ins. Class
B
Ambient Temperature
40 Degrees C

Description

Pressure Washer Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 1 1/2 hp HP, 3,450 Nameplate RPM, 56C Frame, CCW Motor Shaft Rotation, Voltage 230V AC, 6.6 A Full Load Amps, Single Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Bearings Ball, Motor Thermal Protection Manual, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Ins. Class B, Standards CSA, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.