Shop BALDOR-RELIANCE

General Purpose Motor, 56C

  • Mfr # CDP3316
  • Zoro # G7040470

product price: 
$
893.99
/ea
Free Shipping & Returns

Key Features

HP
0.33
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CDP3316
Zoro #
G7040470
UPC #
781568124413
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
11 5/16 in
Shaft Length
1 7/8 in
Overall Length
13 3/16 in
Wire Rope Length
13 3/16 in
Frame Size
56C
Shaft Diameter
5/8 in
Length
13 3/16 in

Details

Item
DC Motor
HP
0.33
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
1.6 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
CC Number
CC031A
Standards
CE, CSA, RoHS Compliant, UR, WEEE
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Bearings
Sealed
Motor Service Factor
1
Motor Design
DC
Ins. Class
F
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CCW
Motor Application
General Purpose
Voltage Compatibility
180V AC
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Frame Material
Steel
No. of Speeds
1
Duty Cycle
Continuous
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Nameplate Service Factor
1
Insulation Class
F
Application
General Purpose
Full Load Current
1.6 A
Mounting Position
Horizontal
Nameplate Voltage
180V DC
Product Type
DC Motor
Frame Material
Steel
Shaft Design
Keyed

Description

DC Motor, Motor Design DC, 0.33 HP, Nameplate RPM 1,750, Voltage 180V DC, 1.6 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Sealed, Shaft Length 1 7/8 in, Motor Shaft Design Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.