Shop BALDOR-RELIANCE

Pump Motor, C-Face, 56J

  • Mfr # JL1317A
  • Zoro # G7127246

product price: 
$
1,002.99
/ea
Free Shipping & Returns

Key Features

CC Number
CC031A
Max. Ambient Temp.
40 Degrees C
RPM Range
3,001-3,600
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Frame
56J
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JL1317A
Zoro #
G7127246
UPC #
781568112830
Country of Origin
United States
Item
Pump Motor
CC Number
CC031A
Max. Ambient Temp.
40 Degrees C
RPM Range
3,001-3,600
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Frame
56J
Motor Enclosure Design
Open Dripproof
Standards
CSA, RoHS Compliant, UR
Motor Mounting Position
Vertical
Motor Shaft Rotation
CCW
Motor Service Factor
1.2
Nameplate RPM
3,450
Ins. Class
B
No. of Speeds
1
Full Load Amps
13/26 A
Motor Thermal Protection
Auto
Phase
Single
Motor Frame Material
Steel
Nominal Efficiency
70 %
Hz
60 Hz
Motor Shaft Design
Threaded
Motor Bearings
Ball
Voltage
115V AC, 230V AC
Motor Design
Capacitor-Start/Run
Inverter Rated
No
HP
2
Motor Application
General Application
Part Winding Start Capable
Yes
Duty Cycle
Continuous
NEMA Design
L
Number of Speeds
1
Series
JL
Application
Pump
Frequency
60 Hz
Full Load Current @ 60 Hz
13.0A / 26.0A
Nameplate Service Factor @ 60 Hz
1.2
Bearing Type
Ball
Insulation Class
B
Motor Enclosure Type
Open
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Number of Wires
4
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate RPM @ 60 Hz
3,600 RPM
Nameplate Voltage @ 60 Hz
115/230V AC

Dimensions

Overall Length
13 1/4 in
Shaft Dia.
5/8 in
Shaft Length
2 3/8 in
Length Less Shaft
10 13/16 in
Frame Size
56J
Shaft Diameter
5/8 in
Body Diameter
6.6 in
Wire Rope Length
13 1/4 in
Length
13 1/4 in

Description

Pump Motor, CC Number CC031A, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 13/26 A, Full Load Amps @ 50Hz Not Applicable, HP 2, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 10 13/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application General Application, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.