Shop BALDOR-RELIANCE

Pump Motor, C-Face, 56J

  • Mfr # JL1309A
  • Zoro # G7125520

product price: 
$
579.99
/ea
Free Shipping & Returns

Key Features

CC Number
CC031A
Frame
56J
Shaft Length
2 3/8 in
Motor Mounting Position
Vertical
Full Load Amps
14/7/8.8 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JL1309A
Zoro #
G7125520
UPC #
781568112809
Country of Origin
United States
Item
Pump Motor
CC Number
CC031A
Frame
56J
Motor Mounting Position
Vertical
Full Load Amps
14/7/8.8 A
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CCW
Motor Shaft Design
Threaded
Hz
60 Hz
HP
1
Phase
Single
Nameplate RPM
3,450
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
Standards
CSA, RoHS Compliant, UR
Voltage
115V AC, 230V AC
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Motor Bearings
Ball
No. of Speeds
1
Inverter Rated
No
Nominal Efficiency
65 %
Ins. Class
B
Motor Thermal Protection
Auto
Motor Frame Material
Steel
RPM Range
3,001-3,600
Motor Application
General Application
Motor Service Factor
1.4
Duty Cycle
Continuous
Usable @ 208V
Yes
NEMA Design
N
Part Winding Start Capable
Yes
Insulation Class
B
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Series
JL
Number of Speeds
1
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.4
Full Load Current @ 60 Hz
14.0A / 7.0A / 8.8A
Motor Enclosure Type
Open
Application
Pump
Bearing Type
Ball
Number of Wires
4
Nameplate Horsepower @ 60 Hz
1 hp
Nameplate Voltage @ 60 Hz
115/230V AC
Nameplate RPM @ 60 Hz
3,600 RPM

Dimensions

Shaft Length
2 3/8 in
Overall Length
13 7/8 in
Length Less Shaft
11 7/16 in
Shaft Dia.
5/8 in
Body Diameter
5.9 in
Shaft Diameter
5/8 in
Frame Size
56J
Wire Rope Length
13 7/8 in
Length
13 7/8 in

Description

Pump Motor, CC Number CC031A, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 14/7/8.8 A, Full Load Amps @ 50Hz Not Applicable, HP 1, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 11 7/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application General Application, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.