Shop BAXTON STUDIO
See all product information
Create Account
Malcolm Mid-Century Modern Oak Brown Wood Shoe Cabinet with Flipper Doors
- Mfr # 252-14024-ZORO
- Zoro # G823547246
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Material
Particle Board, Metal(Legs), Synthetic Rattan(Door Front), PVC(Handle), MDF(Drawers, Shelves)
Assembly
Unassembled
For Use With
Entryway
Color
Oak Brown, Black
Height
33.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252-14024-ZORO
- Zoro #
- G823547246
- UPC #
- 193271447145
- Country of Origin
- Malaysia
Dimensions
- Height
- 33.4 in
- Width
- 35.7 in
- Size
- 8-Shelf
- Length
- 15 in
Details
- Material
- Particle Board, Metal(Legs), Synthetic Rattan(Door Front), PVC(Handle), MDF(Drawers, Shelves)
- Assembly
- Unassembled
- For Use With
- Entryway
- Color
- Oak Brown, Black
- Cabinet Style
- Mid-Century
Description
Refresh your entryway with the versatility and poise of the Malcolm shoe cabinet. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame supported by metal legs. Four open shelves combine with four additional shelves behind the flipper doors to accommodate roughly 12 pairs of shoes, depending on size. The Malcolm requires assembly and features woven rattan embellishments for an added touch of classic charm. Blending with a variety of modern layouts and style, the Malcolm shoe cabinet is sure to become a beloved entryway fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.