Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BendPak PCL-18B-2 LOW VOLTAGE Parking Lift
- Mfr # PCL-18B-2 LOW VOLTAGE
- Zoro # G323367412
product price:Â
$
46,818.99
/pk of 2, $23,409.50/ea
Key Features
Number of Lift Positions
13
Maximum Lift Height
71-1/2 in
Includes
Set of 2 Mobile Column Lifts 18,000-lb. individual column
Minimum Lift Height
1 in
Lifting Actuator
Control Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCL-18B-2 LOW VOLTAGE
- Zoro #
- G323367412
- UPC #
- 849672005247
- Country of Origin
- China
Dimensions
- Maximum Lift Height
- 71-1/2 in
- Minimum Lift Height
- 1 in
- Overall Length
- 46 in
- Overall Height
- 146-1/2 in
- Stowed Height
- 1 in
- Overall Width
- 45-1/2 in
- Wheel Diameter
- 8 in
- Base Length
- 32 1/2 in
- Base Width
- 45 in
- Wire Rope Length
- 48 3/4 in
- Length
- 48 3/4 in
- Fits Chest Size
Description
BendPak PCL-18B-2 LOW VOLTAGE Parking Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.