Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Linear High Bay Watt 110W-130W-160W 24974Lm 5000K 120V-277V White Housing
- Mfr # 157279
- Zoro # G411254068
product price:Â
$
97.49
/ea
Key Features
Lumens
19630 LM
Fixture Voltage
120V to 277V
Color Temperature
5000 K
Width
9.94"
Beam Angle
110 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157279
- Zoro #
- G411254068
- UPC #
- 850040513592
- Country of Origin
- China
Dimensions
- Width
- 9.94"
- Height
- 4.46"
- Length
- 8.38"
Details
- Lumens
- 19630 LM
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 5000 K
- Beam Angle
- 110 Degrees
- CRI
- >80
- IP Rating
- IP40
- Housing Color
- White
- Watts
- Adjustable 90W/105W/130W
- Housing Material
- Metal
Description
The Loya Linear High Bay is a highly compact design with sleek and integral construction that uses die-cast housing. It saves a lot of money on shipping and is easy to install. Standard 6,10KV surge protection keeps it working smoothly even in poor power conditions. It has high efficiency of up to 150 lumens per watt and a maximum lumen output of 19630lm. There is a motion sensor and a remote controller available. It is commonly utilized in warehouses and storage facilities, as well as industrial facilities, sports facilities, and gyms.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.