AC Gearmotor, 286 in-lb Max. Torque, 56.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 027-730G0030

  • Zoro # G7065633


product price:  $1,171.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
286 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-730G0030
Zoro #
G7065633
UPC #
845171007270
Country of Origin
United States

Dimensions

Length Less Shaft
16.13 in
Keyway Size Type
1/4 sq in x 1/4 in
Dimension H
1.87 in
Dimension N
3.74 in
Overall Length
14.34 in
Dimension X
M10 x 1.5
Dimension B
3.62 in
Dimension L
1.87 in
Dimension E
5.61 in
Dimension D
1.81 in
Height (Dimension O)
7.12 in
Dimension Z
M8 x 1.25
Keyway Size
1/4" Square x 1/4"
Shaft Dia. (Dimension U)
1 1/4 in
Dimension AA
4.56 in
Dimension C
2.28 in
Dimension D2
2.98 in
Dimension A
6.14 in
Dimension F
3.74 in
Dimension D1
2.28 in
Mount Hole Center-to-Center Width
3.63 in
Output Shaft Diameter
1 1/4 in
Overall Width
5.61 in
Mount Hole Center-to-Center Length
6.14 in
Output Shaft Height
2.28 in
Keyway Depth
1/4 in
Keyway Width
1/4 in
Overall Height
7.63 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
286 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
56.2 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.70
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/3 hp
Gears
Steel
Gear Material
Steel
Shaft Orientation
Right Angle
Thermal Protection
None
Lubrication
PowerSTAR EP
Reversible Shaft Output
Yes
Mounting
All Position
Motor Type
3-Phase
Finish
Painted
Voltage
230
Phase
Three
Gear Ratio
30:1
Hz
60/50 Hz
Insulation Class
F
RPM Range
51 to 75
Gear Case Material
Die Cast Aluminum
Shaft
Hollow Output
Capacitor Required
No
Enclosure
TEFC
No Load RPM
57.5 RPM
Housing
Die Cast Aluminum
Max. Ambient Temp.
40 Degrees C
Overhung Load
625 lb
Rotation
CW/CCW
Bearings
Ball
Seals
Double Lip Output
Gear Type
Right-Angle
Housing Material
Die Cast Aluminum
Operating Voltage
230V AC
Brake Type
None
Keyway Type
1/4 sq in x 1/4 in
Seal Type
Double Lip Output
Full Load Current
1.7 A
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Torque
286 in-lb
Inverter Rated
Yes
Maximum Ambient Temperature
104 Degrees F
Mounting Orientation
Any Angle
Output Shaft Type
Hollow
Nameplate Speed
56.2 RPM
Input Horsepower
0.33 hp
Frequency
50 Hz, 60 Hz
Overhung Load Capacity
625 lb
Mount Type
Any Position
Inverter Rating
30:1
Housing Material Finish
Painted
No Load Speed
57.5 RPM
Bearing Type
Ball
Motor Insulation Class
F

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 56.2 RPM, Maximum Torque 286 in-lb, Overhung Load Capacity 625 lb, Rotation CW/CCW, Output Shaft Height 2.28 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 30:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.