L-Wrench, PK5
- Mfr # 31820
- Zoro # G124175919
product price:Â
$
8.79
/pk of 5, $1.76/ea
Key Features
Key Shape
L
Material
Protanium(R) High Torque Steel
Number of Tips
2
Measurement Type
Star, Torx
Tip Size Code
T20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31820
- Zoro #
- G124175919
- UPC #
- 037231318208
- Country of Origin
- United States
Dimensions
- Tip Size Code
- T20
- Arm Length - Long
- 3 19/32 in
- Tip Size
- T20
- Arm Length - Short
- 49/64 in
- Length Family
- Long
Details
- Item
- Torx Key
- Key Shape
- L
- Material
- Protanium(R) High Torque Steel
- Number of Tips
- 2
- Measurement Type
- Star, Torx
- Handle Shape
- L-Handle
- Finish
- ProGuard(TM)
- Number of Ball Ends
- 0
- Tether Status
- Not Tether Capable
- End Shape
- Torx
- Shell Material
- Protanium(R) High Torque Steel
Description
Torx Key, Tip Size T20, ProGuard(TM), Length Family Long, Torx, Number of Tips 2, Star, Torx, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.