Shop BRADFORD WHITE

Water Heater

  • Mfr # RE330S6-1NCWW
  • Zoro # G525075139

product price: 
$
1,422.99
/ea
Free Shipping & Returns

Key Features

Cold Inlet Size
3/4 in
Included Valves
Temperature and Pressure Relief
Operating Voltage
240/208V AC
Application
Residential
Tank Capacity
30 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RE330S6-1NCWW
Zoro #
G525075139
UPC #
-
Country of Origin
United States

Dimensions

Cold Inlet Size
3/4 in
Height to T and P Valve
48.94 in
Overall Width
20 in
Manufacturer Warranty Length
6 or 10 yr Limited (Tank), 6 yr Limited (Component Parts)
Overall Height
48.9 in
Tank Height
46.69 in
Tank Diameter
20 in
Overall Depth
20 in
Hot Outlet Size
3/4 in

Details

Item
Water Heater
Included Valves
Temperature and Pressure Relief
Operating Voltage
240/208V AC
Application
Residential
Tank Capacity
30 gal
Maximum Water Pressure
150 psi
Hot Outlet Type
NPT
Product Type
Electric Tank Water Heater
Automatic Thermostat
Yes
Control Type
Dial
First Hour Rating
43 gal
Cold Inlet Type
NPT
Maximum Recovery Flow Rate
41 gph @ 60 Degrees F
Energy Factor
0.92
Power Source
Electricity
Tank Outer Shell Material
Steel
Phase
Single
Includes
Temperature and Pressure (T&P) Relief Valve
Market
Residential
Recovery Rate @ Rise
21 gph @ 120 Degrees F, 25 gph @ 100 Degrees F, 28 gph @ 90 Degrees F, 31 gph @ 80 Degrees F, 41 gph @ 60 Degrees F
Minimum Wattage
1,500 W
Tank Insulation Material
Non-CFC Foam
Power Consumption
6,000 W
Thermostat Mounting
Surface
Equivalent BtuH
15,355 BtuH
Standards
AHRI, CSA, cULus, UL
Electrical Connection Type
Terminal Block
Features
Direct Heat Transfer with Immersed Elements, Hydrojet(R) Total Performance System, Protective Anode Rod
Tank Lining Material
Vitreous Glass

Description

Water Heater, Operating Voltage 240/208V AC, Phase Single, Equivalent BtuH 15,355 BtuH, First Hour Rating 43 gal, Maximum Recovery Flow Rate 41 gph @ 60 Degrees F, Overall Height 48.9 in, Power Consumption 6,000 W, Tank Capacity 30 gal, Tank Diameter 20 in, Market Residential, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Dial, Current 16.8 A, 18.8 A, Energy Factor 0.92

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.