Padlock

  • Mfr # SDAL-ORG-76ST-KD
  • Zoro # G123357637
product price: 
$
19.39
/ea

Key Features

Number of Keys Included
1
Standards
FDA, OSHA 1910.147, RoHS
Padlock Body Material
Aluminum
Features
Aluminum Padlocks with Steel Shackles are Corrosion-Resistant and Ideal for General Lockout Applications where Added Durability or Tamper Resistance are Needed, Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Width Across Shackle
1 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDAL-ORG-76ST-KD
Zoro #
G123357637
UPC #
754473720575
Country of Origin
China
Number of Keys Included
1
Standards
FDA, OSHA 1910.147, RoHS
Padlock Body Material
Aluminum
Features
Aluminum Padlocks with Steel Shackles are Corrosion-Resistant and Ideal for General Lockout Applications where Added Durability or Tamper Resistance are Needed, Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Key Style
Standard
Header
None/No Header
Body Material Coating
Anodized
Shackle Material Coating
Chrome Plated
Labeling
No Label or Tag
Non-Removable Key
Yes
Key Type
Keyed Different
Body Shape
Rectangular
For Location
Indoor, Outdoor
Maximum Temperature
350 Degrees F
Vertical Shackle Clearance
3 in
Minimum Temperature
0 Degrees F
Body Color
Orange
Shackle Material
Steel
Includes
Key, Padlock
Opening Type
Key
Horizontal Shackle Clearance
13/16 in
Item
Padlock
Number of Tumbler Pins
6
Number of Bumpers
0
Resistance Properties
Corrosion Resistant, Fade Resistant, Tamper Resistant

Dimensions

Width Across Shackle
1 5/16 in
Shackle Diameter
1/4 in
Body Height
1 5/8 in
Body Thickness
3/4 in
Body Width
1 1/2 in
Shackle Height
3 1/4 in
Overall Width
1.5 in
Fits Chest Size
Aluminum Padlocks with Steel Shackles are Corrosion-Resistant and Ideal for General Lockout Applications where Added Durability or Tamper Resistance are Needed, Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access

Description

Padlock, Body Color Orange, Body Height 1 5/8 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 3 1/4 in, Shackle Material Steel, Vertical Shackle Clearance 3 in, Width Across Shackle 1 5/16 in, Body Material Coating Anodized, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews