Shop BVA HYDRAULICS
See all product information
Create Account
Hollow Hydraulic Rams, 60 ton Cap.
- Mfr # HUC6006
- Zoro # G115508900
product price:Â
$
4,749.99
/ea
Free Shipping & Returns
Key Features
Includes
CH38F High Flow Coupler with Dust Cap
Nominal Capacity
60 ton
Oil Capacity Push
74 cu in
Extended Height
19.25 in
Center Hole Dia.
2.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HUC6006
- Zoro #
- G115508900
- UPC #
- 047077799918
- Country of Origin
- Canada
- Includes
- CH38F High Flow Coupler with Dust Cap
- Nominal Capacity
- 60 ton
- Oil Capacity Push
- 74 cu in
- Max. Pressure
- 10,000 psi
- Cylinder Type
- Hollow Hole Cylinder
- Item
- Hollow Hydraulic Rams
- Effective Push Area
- 12.3 sq in
- Single Acting/Double Acting
- Single Acting
- Body Material
- Aluminum
Dimensions
- Extended Height
- 19.25 in
- Center Hole Dia.
- 2.13 in
- Outside Dia.
- 7.5 in
- Retracted Height
- 13.25 in
- Stroke Length
- 6 in
- Nominal Stroke Length
- 6 in
Description
Hollow Hydraulic Rams, Single Acting, Hollow Hole Cylinder, Aluminum, Nominal Capacity 60 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 12.3 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 74 cu in, Retracted Height 13.25 in, Extended Height 19.25 in, Outside Dia. 7.5 in, Center Hole Dia. 2.13 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.