Shop CAMOZZI
See all product information
Create Account
Push-Fit Plug, 232 psi, Red
- Mfr # 6900 04-00
- Zoro # G824936957
product price:Â
$
1.45
/ea
Sold in multiples of 6 for
$8.70
Key Features
Series
6000
Operating Temperature - Minimum
-6 Degrees F
Operating Temperature - Maximum
34 Degrees F
Application
Industrial
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6900 04-00
- Zoro #
- G824936957
- UPC #
- -
- Country of Origin
- Italy
- Series
- 6000
- Operating Temperature - Minimum
- -6 Degrees F
- Operating Temperature - Maximum
- 34 Degrees F
- Application
- Industrial
- Color
- Red
- Item
- Push-Fit Plug
- Fitting Shape
- Plug
- Material Grade
- PA66
- For Media Type
- Compressed Air
- Compatible Tube Material
- TPC, Polyamide, Polyethylene, Polyurethane
- Standards
- REACH, RoHS
- Fitting Connection Type
- Tube Stem
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Operating Pressure - Maximum
- 232 psi
- Fitting Features
- Rigid
- Fitting Material
- Polyamide
- System of Measurement
- Imperial
- Wire Color
- Red
Dimensions
- Overall Length
- 1 1/4 in
- Fitting Tube Size Outer Diameter
- 1/4 in
- Length
- 1 1/4 in
Description
Push-Fit Plug, Application Industrial, Fitting Connection Type Tube Stem, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 1/4 in, Material Grade PA66, Overall Length 1 1/4 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Red, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Tube Material TPC, Polyamide, Polyethylene, Polyurethane, System of Measurement Imperial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.