Shop CENTURY
See all product information
Create Account
2.2HP 3450 RPM 48Y Pool & Spa Motor CP 23
- Mfr # HSQ220
- Zoro # G623931177
product price:Â
$
859.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Frame
48Y
Motor Shaft Rotation
CCWSE
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSQ220
- Zoro #
- G623931177
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Frame
- 48Y
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
- Full Load Amps
- 9.7 A
- HP
- 2
- Motor Enclosure Design
- ODP
- Voltage
- 230V
Description
Century HSQ220 pool and spa motor by Century is a 2 HP, single-phase cap start pump motor rated 230V and 9.7A with a 48Y frame and 5.6-inch diameter. This ODP (open drip proof) rolled-steel motor features CCWSE (counter-clockwise shaft end) rotation, square flange mounting, single shaft, and built-in automatic overload protection for reliable pump operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.