249 Unit Bearing Motor SMITH UB-16WAT CCWLE 230V 0.40A
- Mfr # U249
- Zoro # G623931290
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
No. of Speeds
1
Full Load Amps
0.4 A
Voltage
230V
Nameplate RPM
1,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U249
- Zoro #
- G623931290
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Full Load Amps
- 0.4 A
- Voltage
- 230V
- Nameplate RPM
- 1,500 RPM
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- CCWLE
- Motor Bearings
- Sleeve
Description
Century SMITH-UB-16WAT-CCWLE-230V0.40A unit bearing motor (PEM-U249) is a shaded-pole, single-phase 230 V, 0.016 kW (1500 RPM) TEAO cast iron motor with CCWLE rotation and 0.4 A running current. Continuous-duty, Class A insulation, threaded 1/4 in shaft with 0.520 in extension, 2-boss/OSE 3-hole mounting, UL recognized and CSA listed; 7.36 x 6.78 x 6.87 in, 5.5 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.