Shop CENTURY
See all product information
Create Account
B231SE Pool & Spa Motor 2-1/2 HP 3450 RPM 56J 230V
- Mfr # UB231SE
- Zoro # G523931697
product price:Â
$
869.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Motor Enclosure Design
ODP
Frame
56J
HP
2.5
Full Load Amps
10.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB231SE
- Zoro #
- G523931697
- UPC #
- -
- Country of Origin
- Unknown
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Frame
- 56J
- HP
- 2.5
- Full Load Amps
- 10.5 A
- Voltage
- 230V
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
Description
Century PEM-UB231SE pool and spa motor, 2.5 HP, 3450 RPM, single-phase PSC design for 230V and 10.5 A, 56J frame with 6.5-inch diameter, open drip proof enclosure and counterclockwise shaft end rotation. Rolled steel round-mount housing with automatic overload protection and single shaft; Century cross-reference 177022 (supplier stock PEM-UB231SE).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.