Shop CENTURY
See all product information
Create Account
HSQ1202 Pool & Spa Motor 2 HP 3600 RPM ODP Automatic - 56Y Frame
- Mfr # UHSQ1202
- Zoro # G023930947
product price:Â
$
1,055.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Frame
56Y
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UHSQ1202
- Zoro #
- G023930947
- UPC #
- -
- Country of Origin
- Mexico
- Motor Flange Material
- Rolled Steel
- Frame
- 56Y
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 2
Description
Century HSQ1202 pool and spa motor (CENTURY 2F,3600,56Y,CX,ODP,AUT) is a 2-pole, 60 Hz continuous-duty pump motor with F-class insulation and a 1.35 service factor. It has a 1/2 in threaded shaft (0.625 in diameter, 0.91 in extension), is CSA approved and UL recognized, measures 16 in L x 9.5 in W x 11 in H, weighs 38 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.