B2982 Pool & Spa Motor 1/0.13 HP 3600/1800 RPM 56Y
- Mfr # UB2982
- Zoro # G423931391
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
HP
1
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB2982
- Zoro #
- G423931391
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- HP
- 1
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
- Frame
- 56Y
- Motor Flange Material
- Rolled Steel
- Voltage
- 230V
Description
Century B2982 pool and spa motor (Supplier Stock No: PEM-UB2982) is a 1 HP, single-phase PSC pump motor with 230V operation, 56Y frame and 6.5-inch diameter, open drip proof enclosure, CCWSE rotation and single shaft. Rolled steel square-flange mounting, rated 7.4/1.4 amps, weighs 18 lb and cross-references Century 193508.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.