Shop CENTURY
See all product information
Create Account
B817 Pool & Spa Motor 3HP 3450 RPM 208-230V 1.5A
- Mfr # UB817
- Zoro # G923931938
product price:Â
$
1,217.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
Frame
56C
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB817
- Zoro #
- G923931938
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Frame
- 56C
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- HP
- 3
Description
Century 3 HP PSC pool and spa motor (Supplier Stock No. PEM-UB817) delivers single-phase 208-230 V operation with a 15.0-13.6 A draw, 56C frame and 6.5-inch diameter in an open drip-proof rolled-steel housing. Designed for round mounting, it features a single shaft with CCWSE (counterclockwise shaft end) rotation for standard pool and spa pump replacements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.