Shop CENTURY
See all product information
Create Account
C031 OEM Replacement Motor for 1/12 715 56Z CX 11
- Mfr # UC031
- Zoro # G423931506
product price:Â
$
1,190.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Motor Enclosure Design
TEAO
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC031
- Zoro #
- G423931506
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
- HP
- 0.08
- No. of Speeds
- 1
- Nameplate RPM
- 715 RPM
- Full Load Amps
- 2 A
- Frame
- 56Z
Description
Century 1/12 HP PSC OEM replacement motor, model 715 (56Z frame), delivers 715 RPM from a single-phase, 115V power supply in a totally enclosed non-ventilated (TENV) rolled steel housing with reversible rotation and cushion base mounting. This double-shaft motor draws 2.0 A, has a 6.5-inch diameter, and cross-references Century 107192 and 128824.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.