Shop CENTURY
See all product information
Create Account
K119 High Torque Motor - MOQ 32 (1800/182TZ)
- Mfr # UK119
- Zoro # G523931222
product price:Â
$
1,021.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Frame
182TZ
Motor Bearings
Ball
Motor Enclosure Design
TEFC
HP
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UK119
- Zoro #
- G523931222
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Frame
- 182TZ
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- HP
- 2
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
Description
Century farm-duty motor (Supplier Stock No. PEM-UK119) for continuous duty, 4-pole, 60 Hz service with B insulation and 1.0 service factor; keyed shaft 0.875 in diameter with 2.07 in extension and across-the-line starting. UL Recognized and CSA-approved, manufactured in Mexico, the unit measures 19 in L x 12 in W x 10 in H and weighs 50 lb; UPC 786674025715.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.