Zoro Homepage

Condenser Fan Motor, 1/2 hp

  • Mfr # FEH1056SU

  • Zoro # G8795507


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEH1056SU
Zoro #
G8795507
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
1/2 in
Overall Length
13 in
Shaft Length
6 1/2 in
Stud Size
#8-32
Length Less Shaft
6 1/2 in
Lead Length
48 in
Body Dia.
5 5/8 in
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1 1/8 in

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 460V AC, 1.5 A Full Load Amps, 48 Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 80 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.