Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/5 hp

  • Mfr # ONR6026

  • Zoro # G0679454


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1/2 in
Motor Sub Application
Direct Drive Fan/Blower
Body Dia.
5 in
Motor Shaft Design
Flat
RPM Range
1,001-1,100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONR6026
Zoro #
G0679454
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 in
Shaft Length
3 3/4 in
Length Less Shaft
4 1/16 in
Overall Length
8 1/8 in
Lead Length
17 in

Details

Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Design
Flat
RPM Range
1,001-1,100
Voltage
115V AC
Ins. Class
B
Motor Service Factor
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Mounting Type
T-Flex
Hz
60 Hz
Motor Thermal Protection
Auto
HP
1/5
Motor Bearings
Sleeve
Motor Shaft Rotation
CCWLE
Full Load Amps
6.05 A
Motor Enclosure Design
Open Air-Over
Max. Ambient Temp.
40 Degrees C
Frame
42Y
Motor Design
Shaded Pole
Duty
Continuous
Standards
CSA Certified, UL Recognized
Phase
Single
Item
OEM Replacement Motor
Application
Blowers, Fans and Air Circulators
Capacitor Required
None
Motor Mounting Position
Horizontal
No. of Speeds
1
Nameplate RPM
1,050
Motor Application
OEM Replacement
Weight
11 lb
Includes
Flexible Arms
Number of Shafts
1
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Stud Quantity
3
Usable @ 200V
Not Usable at 200V
Mounting Holes
3
Mounting
Torsion Flex Bracket
Number of Speeds
1
Rotation
CWSE

Description

OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/5 hp HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.05 A, 42Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.