Shop CENTURY
See all product information
Create Account
B2843 Pool & Spa Motor 2F 3450 RPM 56YZ CX 20
- Mfr # UB2843
- Zoro # G123931714
product price:Â
$
958.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Motor Flange Material
Rolled Steel
Motor Enclosure Design
ODP
HP
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB2843
- Zoro #
- G123931714
- UPC #
- -
- Country of Origin
- China
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- HP
- 2
- Motor Shaft Rotation
- CCWSE
- Frame
- 56Y
- Hz
- 60 Hz
Description
Century 2F 3450 56YZ CX pool and spa motor (PEM-UB2843) from Century, UL Recognized and CSA approved, built in China. Shaft: 1/2 threads, 0.625 in diameter with 0.91 in extension; service factor 1.3, Class F insulation, 2 poles, 60 Hz continuous duty; dimensions 15.98 x 10.74 x 9.01 in, weight 37 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.