Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Fan/Blower Motor, 1/3 hp

  • Mfr # C043A

  • Zoro # G0794145


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Frame
48Z
HP
1/3 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C043A
Zoro #
G0794145
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3.14"
Length Less Shaft
6 15/16 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
10.09"
Stud Size
#10-32
Mounting Stud Length
1 3/100 in

Details

Frame
48Z
HP
1/3 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Reversible
Motor Sub Application
Direct Drive Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1725 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
RPM Range
1,701-1,800
Voltage
115/230V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
3.6/1.8A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1
Application
Fan
Voltage Compatibility
115V AC, 230V AC
Includes
Key Polybag (3898-4), Spacer (17P90-1)
Motor Frame Material
Steel
Usable @ 208V
Yes
Usable @ 200V
Yes
Weight
20 lb
Motor Mounting Position
All Angle
Output Watts
0.25 kW
Inverter Rated
No

Description

Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, 3.6/1.8 A Full Load Amps, 48Z Frame, Output Watts 0.25 kW, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Frame Material Steel, Inverter Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.