Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Split Capacitor OEM Replacement Motor, 1/4 HP, 48 Frame, 230V AC Voltage, No. of Speeds: 1

  • Mfr # OTC1862

  • Zoro # G3260979


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed Air-Over
HP
1/4
No. of Speeds
1
RPM Range
1,301-1,400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTC1862
Zoro #
G3260979
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
4 13/16 in
Shaft Length
2 3/4 in
Overall Length
7 9/16 in
Body Dia.
5.6 in
Bolt Circle Dia.
7 1/4 in

Details

Item
OEM Replacement Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed Air-Over
HP
1/4
No. of Speeds
1
RPM Range
1,301-1,400
Nameplate RPM
1,350/1,625
Voltage
230V AC
Frame
48
Motor Mounting Type
Lug
Motor Thermal Protection
Auto
Motor Service Factor
1
Voltage Compatibility
230V AC
Phase
Single
Motor Application
OEM Replacement
Motor Sub Application
Direct Drive Fan/Blower
Motor Mounting Position
Vertical Shaft Down
Motor Shaft Design
Double-Flat
Motor Shaft Rotation
CWLE
Hz
50 Hz
Motor Frame Material
Rolled Steel
Ins. Class
A
Full Load Amps
1.9 A
Standards
CSA Certified, UL Recognized
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Voltage @ 50Hz
230
Weight
11 lb
Service Factor @ 50Hz
1
RPM @ 50Hz
1,350/1,625
Full Load Amps @ 50Hz
1.9 A
HP @ 50Hz
1/4 hp
Capacitor Required
Yes
Number of Shafts
1
OEM Replacement Brand
Century
Replacement For
5KCP39CGD151CS, 5KCP39CGN208AS, 5KCP39DGN207AS, 5KCP39EGD150BS, 810E124A51, 810E124B34, 810E186A53, 810E186A82, 810E186B36, 810G124A45, 810G124B30, 810G186B32, 810R124B17, 810R186B15, 810S124B38, 810S186B40, 8330, F42A49A12, F42A50A12, F48W41A01, K55HXGD8330, K55HXKGD8330, K55HXMMF6494, K55HXMRD6565, KA55HXGD8330, KA55HXKGD8330, KA55HXMMF6494, KA55HXMRD6565, N416CCW242, N416CCW245, TFM1862

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,350/1,625 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1.9 A, 48 Frame, OEM Replacement Brand Century

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.