Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO

  • Mfr # BLR6402

  • Zoro # G3159186


product price: $158.99
/ea
Free Shipping & Returns

Key Features

No. of Speeds
1
Motor Service Factor
1
Motor Shaft Rotation
CCWLE
Hz
60 Hz
Stud Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR6402
Zoro #
G3159186
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#10-32
Shaft Dia.
1/2 in
Bolt Circle Dia.
4 7/16 in
Length Less Shaft
4 15/16 in
Body Dia.
5 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
2 11/16 in
Overall Length
7 15/16 in
Lead Length
21 in

Details

No. of Speeds
1
Motor Service Factor
1
Motor Shaft Rotation
CCWLE
Hz
60 Hz
Phase
Single
Motor Shaft Design
Flat
Ins. Class
B
Mounting Stud Pattern
2-1/4 in x 3-7/8 in
Includes
Resilient Mounting Ring
Ring to Ring Center
4 9/16 in
Motor Design
Shaded Pole
Voltage
115V AC
Motor Mounting Type
Ring
Motor Sub Application
Direct Drive Fan/Blower
Frame
42Y
RPM Range
1,001-1,100
Motor Application
HVAC/R
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Sleeve
Mounting Stud Location
Shaft End
Nameplate RPM
1,050
Standards
CSA, UL
Capacitor Required
No
Motor Enclosure Design
Open Air-Over
HP
1/6
Full Load Amps
5.05 A
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Duty
Continuous
Item
Direct Drive Blower Motor
Application
Blowers, Fans and Air Circulators
Weight
8 lb
Mounting Holes
4
Motor Frame Material
Steel
Usable @ 208V
No
Number of Shafts
1
Usable @ 200V
No
Stud Quantity
4
Mounting
Ring
Number of Speeds
1

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/6 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 1, Voltage 115V AC, 5.05 A Full Load Amps, 42Y Frame, Output Watts 130 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.