Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run Fan and Blower Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, No. of Speeds: 1

  • Mfr # RS1051A

  • Zoro # G309440009


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Enclosed
HP
1/2
No. of Speeds
1
RPM Range
0-1,725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS1051A
Zoro #
G309440009
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
10 1/4 in
Shaft Length
2 in
Length Less Shaft
8 1/4 in

Details

Item
Fan and Blower Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Enclosed
HP
1/2
No. of Speeds
1
RPM Range
0-1,725
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
56
Motor Mounting Type
Resilient Base
Motor Thermal Protection
Auto
Motor Service Factor
1
Voltage Compatibility
115/230V AC
Phase
Single
Motor Application
General Application
Motor Sub Application
General Purpose
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
Motor Mounting Position
Vertical/Horizontal
Motor Shaft Design
Standard 56 extension
Motor Frame Material
Steel
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Full Load Amps
8.6/4.3 A
Standards
CSA
Motor Bearings
Sleeve
Weight
17 lb
Duty Cycle
Continuous
Usable @ 208V
Yes

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, 8.6/4.3 A Full Load Amps, 56 Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.