Poultry Duty Motor - 1/2 HP, 1800 RPM, 56 Frame, SPX TE
- Mfr # PD1050AV1
- Zoro # G323931231
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
No. of Speeds
1
Frame
56
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PD1050AV1
- Zoro #
- G323931231
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.5
- No. of Speeds
- 1
- Frame
- 56
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEAO
Dimensions
- Body Dia.
- 6.5 in
Description
Century PD1050AV1 poultry-duty motor, 1/2 HP, 1800 RPM, 56 frame, designed for continuous farm duty. Keyed shaft 0.625 in with 2.00 in extension, 4 poles, 60 Hz, across-the-line starting, Service Factor 1.3, Insulation Class B, rated for 40 DegC ambient. CSA certified; dimensions 15.50 L x 10.50 W x 10.00 H in, weight 26 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.