Shop CHARLOTTE PIPE AND FOUNDRY

Charlotte Pipe Schedule 80 3/4 in. Spigot X 1/2 in. D Slip PVC Reducing Bushing 1 pk

  • Mfr # PVC 08107 1200
  • Zoro # G3874502

product price: 
$
6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Fitting Schedule/Class
Schedule 80
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PVC 08107 1200
Zoro #
G3874502
UPC #
611942053551
Country of Origin
United States

Details

Fitting Schedule/Class
Schedule 80
Item
PVC Pipe Fitting
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80

Description

PVC Schedule 80 Fittings are for pressure applications, and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable, with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *


  • • Conforms to Standards: ASTM D 1784, ASTM D 2467. ASTM D 2464, ASTM F 1970 and NSF 61.
  • • Dark grey pipe and fittings with black ink print.
  • • PVC Schedule 80 Fittings are for pressure applications.
  • • Maximum working temperature of 140 degrees Fahrenheit.
  • • PVC Schedule 80 is highly durable, with high tensile and impact strength, commonly used in industrial applications.
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.