AirImpactWrench, 1/2in, NPT, Pistol-Grip

  • Mfr # CP0611PRS + CP7748 G
  • Zoro # G913332769
product price: 
$
3,842.99
/ea
Free Shipping & Returns

Key Features

Free Speed
3,500 RPM
Air Inlet
1/2 in NPT
Handle Type
Pistol-Grip
Housing Material
Aluminum
Retainer Type
Through Hole
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP0611PRS + CP7748 G
Zoro #
G913332769
UPC #
-
Country of Origin
Multiple
Free Speed
3,500 RPM
Air Inlet
1/2 in NPT
Handle Type
Pistol-Grip
Housing Material
Aluminum
Retainer Type
Through Hole
Tool Weight
23.1 lb
Includes
Side Handle
Handle Material
Composite
Standards
EN ISO 11148-6:2012
Impacts per Minute
1,020
Duty Rating
Industrial Duty
Min. Air Pressure
90 psi
Impact Sound Level
102 dBA
Air Pressure
90 psi
Number of Speed Settings
1
Tool Style
Full-Size
Vibration Level
16.8 m/sq sec
Breakaway Torque
2,800 ft-lb
Explosive Environment Rated
No
Exhaust Location
Rear
Power Source
Air-Powered
Fastening Torque
1,800 ft-lb
Max. Air Pressure
91 psi
Drive Type
Standard
Air Pressure - Maximum
91 psi
Drive Shape
Square
Item
Air Impact Wrench
Air Pressure - Minimum
90 psi
Air Inlet Type
NPT
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Min. Hose Size
1/2 in
Overall Length
10 11/16 in
Drive Size
1 in
Extended Anvil Length
1 in
Hose Size - Minimum
1/2 in
Air Inlet Connection Size
1/2 in
Wire Rope Length
10 11/16 in
Length
10 11/16 in

Description

Air Impact Wrench, Power Source - old Air-Powered, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 91 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Rear, Duty Rating Industrial Duty, Breakaway Torque 2,800 ft-lb, Fastening Torque 1,800 ft-lb, Free Speed 3,500 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 102 dBA, Impacts per Minute 1,020, Number of Speed Settings 1, Power to Weight Ratio Not Applicable, Drive Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews