5/8-18NF 1690 HSTAPER HAND TAP
- Mfr # C69159
- Zoro # G523506857
product price:Â
$
17.39
/ea
Key Features
Tap Thread Type
UNF
Cutting Direction
Right Hand
Overall Length
3.8125 in
System of Measurement
Inch
Thread Length
1.8125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69159
- Zoro #
- G523506857
- UPC #
- 697334691594
- Country of Origin
- China
Dimensions
- Overall Length
- 3.8125 in
- Thread Length
- 1.8125 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 5/8"-18
Details
- Tap Thread Type
- UNF
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Tap Chamfer
- Taper
- Tap Finish
- Bright
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Flute Type
- Straight Flute
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.