Shop CLE-FORCE
See all product information
Create Account
M8X1.25 1696M CBN TPR HAND TAP
- Mfr # C69531
- Zoro # G223506188
product price:Â
$
2.39
/ea
Sold in multiples of 4 for
$9.56
Key Features
Standards
USCTI Table 302
Thread Length
1.125 in
Depth of Cut
1-1/2 in
Flute Type
Straight Flute
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69531
- Zoro #
- G223506188
- UPC #
- 697334695318
- Country of Origin
- India
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
- Tap Material
- Carbon Steel
- Tap Chamfer
- Taper
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Item
- Hand Taps
Dimensions
- Thread Length
- 1.125 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2.7188 in
- Tap Thread Size
- M8-1.25
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.