Zoro Homepage

Nexus 12 Light Chandelier 38 In. Warm Silver Leaf

  • Mfr # 258-012-WSL

  • Zoro # G815449763


product price: $3,773.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Warm Silver Leaf
Height
5.25 in
Bulb Included
No
Number of Lights
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258-012-WSL
Zoro #
G815449763
UPC #
782042474499
Country of Origin
Philippines

Dimensions

Height
5.25 in
Length
38 in
Canopy Width
9 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Warm Silver Leaf
Bulb Included
No
Number of Lights
12
Standards
UL Dry
Voltage
120V
Includes
Fixture, Hardware
Material
Hand-Crafted Iron
Battery Included
No
Slope Compatible
No
Designer
Corbett Standard
Bulb Shape
Integrated LED
Socket Count
12
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.