Shelf
- Mfr # 7600TD
- Zoro # G323436385
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO
Distance Between Shelves
0 in
Features
Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
Number of Shelves
1
Shelf Weight Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600TD
- Zoro #
- G323436385
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Width
- 15 in
- Overall Width
- 15 in
- Shelf Depth
- 6 in
- Overall Depth
- 6 in
- Overall Height
- 5 in
- Fits Chest Size
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
Details
- Standards
- ISO
- Distance Between Shelves
- 0 in
- Features
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
- Number of Shelves
- 1
- Shelf Weight Capacity
- 500 lb
- Material
- Polyethylene
- Model Name
- Endurance(TM) All Purpose Shelf
- Item
- Shelf
- Flammability Standards
- CAL 133
- Color
- Tide
- Product Type
- Shelf/Step
- Ligature Resistant
- Ligature Resistant
- Shell Material
- Polyethylene
- Wire Color
- Tide
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.