
Daisy 17 Light Down Chandelier With Chrome Finish
Mfr # 5650P24C-15L
Zoro # G912669040
product price: $2,252.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
17
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5650P24C-15L
Zoro #
G912669040
UPC #
695320024616
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
17
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
40 W
Finish
Chrome
Description
Set the right tone in your home with the right lighting. Let this stunning Daisy 17 Light Large Chandelier provide your space with a warm and stylish glow. This light fixture is perfect for making your entryway well-lit and ready to make a good impression. You can also use this in your high-ceiling living room or stairwell a dramatic illumination.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.