Air Operated Diaphragm Drum Pump, NPT

  • Mfr # G15PN11-D
  • Zoro # G422965427
product price: 
$
668.99
/ea
Free Shipping & Returns

Key Features

Suction Tube Length
33 in
Duty Cycle
Continuous, Intermittent
Wetted Material
Polypropylene; Buna-n
Includes
Polypropylene bung adapter and 33" suction tube
Discharge Tube Outlet OD
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G15PN11-D
Zoro #
G422965427
UPC #
-
Country of Origin
United States
Duty Cycle
Continuous, Intermittent
Wetted Material
Polypropylene; Buna-n
Includes
Polypropylene bung adapter and 33" suction tube
Discharge Tube Outlet OD
3/8 in
Housing Material
Polypropylene
Includes Follower Plate
No Follower Plate Included
Maximum Fluid Temperature
180 Degrees F
Hazardous Location Class
Not Rated
Meter Type Included
No Meter Included
Static Protection
No Grounding Line Included
Container Cover Type Included
No Cover Included
Seal Material
Buna N
Item
Air Operated Diaphragm Drum Pump
Maximum Outlet Pressure
100 psi
Pressure Ratio
1:1
Mounting Bracket Included
No Mounting Bracket Included
Maximum Air Pressure
100 psi
For SAE Viscosity Grade - Maximum
0W-30
Self-Priming
Yes
Maximum Viscosity
10,000 cps
Features
Ability to Run Dry, Cannot Overheat, Dead Head, Handles a wide variety of fluids with high solids content, High Pressure capabilities, No mechanical seals, couplings or motors, No pressure relief or bypass needed, Portable, Pumping efficiency remains constant, Safe Operation, Self Priming, Shear Sensitive, Simple Installation, Submersible, Variable flow rate and discharge pressure
Chemical Compatibility
Air Inlet Connection Type
NPT
Maximum Head Pressure
100 psi
Maximum Head
225 ft
Adapter Connection Standard
BSP
Suction Tube ID
1/2 in
Power Source - TS Only
Air
Maximum Flow Rate
16.6 gpm
Minimum Air Pressure
20 psi
Suction Tube OD
1/2 in
Variable Speed
Yes
Power Source
Air
Power Source - old
Air

Dimensions

Suction Tube Length
33 in
Adapter Connection Diameter
2 in
Air Inlet Connection Size
1/4 in
For Container Size
55 gal
Air Outlet Size
1/2 in
Fits Chest Size
Ability to Run Dry, Cannot Overheat, Dead Head, Handles a wide variety of fluids with high solids content, High Pressure capabilities, No mechanical seals, couplings or motors, No pressure relief or bypass needed, Portable, Pumping efficiency remains constant, Safe Operation, Self Priming, Shear Sensitive, Simple Installation, Submersible, Variable flow rate and discharge pressure

Description

Air Operated Diaphragm Drum Pump, Suction Tube Material Polypropylene, Self-Priming Yes, Discharge Connection Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews