Centrifugal Pump, 3 Ph, 230/460VAC
Mfr # 55JJ40
Zoro # G3723414
product price: $1,622.99
/eaKey Features
HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
2 in NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55JJ40
Zoro #
G3723414
UPC #
-
Country of Origin
India
Dimensions
Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
2 in
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-240/480V AC, Flow Rate @ 40 ft of Head (Maximum) 179 gpm, Flow Rate @ 60 ft of Head (Maximum) 137 gpm, Maximum Feet of Head 84 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 ft of Head (Maximum) 197 gpm, Flow Rate @ 50 ft of Head (Maximum) 159 gpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.